Beli fiber disc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)Deskripsi:Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan andaatribut:
- Material: Sus 304
- Grade: SS304L
- ASTM: 312
- ASME: B36.19
- Lenght (m): 6
- NORTON Fiber DiscDeskripsi:These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- BOSCH Tatakan Amplas Gerinda TanganDeskripsi:Alas topang untuk cakram ampelas serat termasuk mur. Anti temperatur tinggi, getaran rendah, tahan pecah. Alur pinggiran roda M10, kecepatan maksimum 15.300 rpm
- Non Brand Fiber DiscDeskripsi:These general purpose aluminum oxide fiber discs are optimized for use on all metals. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds.atribut:
- UNSPSC: 31191506
- Arbor Hole Size (inch): 7/8
- Arbor Hole Type: Unthreaded
- Backing Material: Fiber
- Resistance Properties: Tear
- 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)Deskripsi:3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mmatribut:
- Material: Nylon
- 3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda)Deskripsi:As a feature of the taper type pad, it is possible to polish a wider area than the conventional hard type pad, and it can be expected to extend the life of the disc. One 87mm outer diameter backup pad is attached to a 102mm outer diameter fiber disc inner bag. The 95mm and 170mm OD pads are stiffer pads than the 87mm.Polishing of metal surfaces such as weld bead removal, chamfering and finishing*It is a dedicated pad for the 3M(TM) Fiber Disc 982C and 987C series with an outer diameter of 102mm. *Since this product is not intended for general consumers, indications and instruction manuals are not included in the package for general consumers.atribut:
- Color: Black
- Hole Diameter (mm): 15
- Outer Diameter (mm): 92
- TAIYO Abrasive Fiber Disc (Amplas Bulat)Deskripsi:Taiyo Fibre Disc Grit P100Bisa langsung dipasang di mesin gurinda. Bukan amplas Velcro.atribut:
- Size (mm): 100
- Size (inch): 4
- RSJ Fiber Disc Backing Pad (Bantalan Poles Gerinda)atribut:
- Material: Fiber
- NORTON Blaze F980 Fiber Disc (Amplas Fiber)atribut:
- Outer Diameter (mm): 172
- Maximum Working Rotation Speed (rpm): 8500
- Purpose of Use: Gridning, polishing, bead removal, burr removal, and chamfering of standard steel, stainless steel, and heat-resistant steel.
- CGW ABRASIVES Fiber Discatribut:
- UNSPSC: 31160000
- CUMET Backing Pad (Bantalan Poles Gerinda)Deskripsi:Backing Plate / Sanding Pad 5 Inch- Merk :Cumet
- Bakrie Pipe Baja Karbon SCH40atribut:
- Schedule No: 40
- ASTM A-53: Grade B
- Carbon: 0.3
- Chromium: 0.4
- Copper: 0.4
- Length Size (m): 6
- Manganese: 1.2
- Nickel: 0.4
- Phosporus: 0.05
- Sulfur: 0.045
- Tensil Strength (minute): 6000psi (415MPa)
- Yield Strength (minute): 35000psi (240MPa)
- TRUSCO Abrasive Paper Disc (Amplas Bulat)atribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- KINIK Fiber Abrasive Disc CC (Amplas Bulat)atribut:
- Diameter (mm): 100
- Hole Diameter (mm): 15.94
- Thickness (mm): 0.8
- Dutron Stop Kontak 4-Gang dengan Kabel (Power Socket/Power Outlet)Deskripsi:DUTRON Stop Kontak Switch 4 Lubang + Kabel 3 meterStop Kontak berfungsi sebagai penghubung antara sumber listrik dengan alat elektronik. Stop kontak Dutron sudah dilengkapi dengan terminal kuningan serta arde/ground sehingga dapat mengantarkan arus litrik yang stabil dan aman bagi pengguna.Spesifikasi:Tipe: DV-SKK-43- Dilengkapi switch ON/OFF dan lampu indikatorPanjang kabel sebenarnya lebih pendek daripada yang tertera pada judul produk. Mohon dimengerti dan dimaklumi agar tidak terjadi kesalahpahaman.atribut:
- Plug Hole: 4
- Maximum Usage (W): Up to 600
- Dimensions (cm): 23x5.3x3.2
- Bakrie Pipe Black Steel Pipe SNIDeskripsi:Pipa baja dengan atau tanpa lapisan seng untuk saluran air bersih, air baku, air pada sistem plambing, air pada sistem hidran dan air lainnya kecuali untuk minum.
Daftar Harga fiber disc Terbaru October 2026
| Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless) | Rp1.599.900 |
| NORTON Fiber Disc | Rp139.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp129.900 |
| BOSCH Tatakan Amplas Gerinda Tangan | Rp109.900 |
| Non Brand Fiber Disc | Rp549.900 |
| 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda) | Rp77.900 |
| Jason Fiber Disc (Amplas Bulat) | Rp5.900 |
| 3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda) | Rp399.900 |
| TAIYO Abrasive Fiber Disc (Amplas Bulat) | Rp7.900 |
| RSJ Fiber Disc Backing Pad (Bantalan Poles Gerinda) | Rp23.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/p3P111249903-1.jpg)

/P102748633-2.jpg)


/46P106568150-1.jpg)
/9xP104967357-2.jpg)
/c1P114839433-1.jpg)
/nzP107799863-1.jpg)
/duP115972498-4.jpg)
/95P102292329-3.jpg)

/q0P107956936-1.jpg)
/4kP103081164-4.jpg)

/P102007945-1.jpg)
/P101005684-1.jpg)
/jhP110141701-1.jpg)
/75P107572257-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)